
ER 17C 1716 PIN PLUG
Mfr # CA3106F2029PF80
Zoro # G207548852
product price: $85.99
/ea
Free Shipping & Returns
Key Features
Connector Style
Plug
Termination Method
Crimp
Connector Type
Connector Circular
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106F2029PF80
Zoro #
G207548852
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
17#16
Details
Connector Style
Plug
Termination Method
Crimp
Connector Type
Connector Circular
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
No. of Contacts
17
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Insert Arrangement
20-29
Amperage Rating
13A
Operating Voltage DC
700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.