Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 17C 1716 PIN PLUG

  • Mfr # CA3106R2029PF80F42

  • Zoro # G807548962


product price: $70.39
/ea

Key Features

No. of Contacts
17
Connector Style
Plug
Contact Style
Pin
Termination Method
Crimp
Contact Size
17#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3106R2029PF80F42
Zoro #
G807548962
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

No. of Contacts
17
Connector Style
Plug
Contact Style
Pin
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Amperage Rating
13A
Insert Arrangement
20-29
Operating Voltage DC
700
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.