
ER 17C 1716 PIN PLUG
Mfr # CA3108F2029PWF80F42
Zoro # G407548911
product price: $70.39
/eaKey Features
Insert Material
Neoprene
Amperage Rating
13A
Contact Style
Pin
Contact Size
17#16
Mounting Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3108F2029PWF80F42
Zoro #
G407548911
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
17#16
Details
Insert Material
Neoprene
Amperage Rating
13A
Contact Style
Pin
Mounting Type
Cable
No. of Contacts
17
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Operating Voltage DC
700
Insert Arrangement
20-29
Termination Method
Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.