Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 17C 1716 PIN PLUG

  • Mfr # CT62029PS

  • Zoro # G607548919


product price: $53.99
/ea

Key Features

Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Silicone
Insert Material
Neoprene
Operating Voltage DC
700
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT62029PS
Zoro #
G607548919
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Silicone
Insert Material
Neoprene
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Contact Style
Pin
Connector Type
Circular
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
No. of Contacts
17
Specification
MIL-DTL-5015 Type
Shielding
Yes
Mounting Type
Cable
Sealing
No
Insert Rotation/Keying
Normal
Insert Arrangement
20-29
Amperage Rating
13A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Termination Method
Solder
Contacts Supplied
Yes
Contact Plating
Silver
Contact Mating Life
2000
Service Rating
A
Shell Color
Olive Drab
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.