Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 17C 1716 PIN PLUG

  • Mfr # CT62029PZSA206

  • Zoro # G807548931


product price: $60.85
/ea

Key Features

Contact Style
Pin
Amperage Rating
13A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Material
Neoprene
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT62029PZSA206
Zoro #
G807548931
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Contact Style
Pin
Amperage Rating
13A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Material
Neoprene
Contacts Supplied
Yes
Connector Style
Plug
Contact Mating Life
2000
Contact Plating
Silver
Grommet & Seals Material
Silicone
Operating Voltage DC
700
Shielding
Yes
Shell Color
Olive Drab
Termination Method
Solder
Insert Arrangement
20-29
Operating Voltage AC V RMS Max
500
Service Rating
A
Mounting Type
Cable
Insert Rotation/Keying
Z
No. of Contacts
17
Sealing
No
Connector Type
Circular
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.