Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 17C 1716 PIN PLUG

  • Mfr # CT6F2029PWS

  • Zoro # G407548744


product price: $73.19
/ea

Key Features

Amperage Rating
13A
Connector Style
Plug
Contact Mating Life
2000
Operating Voltage AC V RMS Max
500
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6F2029PWS
Zoro #
G407548744
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Amperage Rating
13A
Connector Style
Plug
Contact Mating Life
2000
Operating Voltage AC V RMS Max
500
Connector Type
Circular
No. of Contacts
17
Insert Material
Neoprene
Sealing
No
Termination Method
Solder
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Style
Pin
Specification
MIL-DTL-5015 Type
Shell Color
Olive Drab
Service Rating
A
Shell Material
Aluminum Alloy
Grommet & Seals Material
Silicone
Shell Plating
Olive Drab Cadmium
Insert Arrangement
20-29
Shielding
Yes
Insert Rotation/Keying
W
Contact Plating
Silver
Contacts Supplied
Yes
Operating Voltage DC
700
Mounting Type
Cable
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.