Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 17C 1716 PIN PLUG

  • Mfr # MS3106E2029PF187

  • Zoro # G107548914


product price: $82.45
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
Insert Rotation/Keying
Normal
No. of Contacts
17
Endbell Type
Cable Clamp
Contact Mating Life
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106E2029PF187
Zoro #
G107548914
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Connector Style
Plug
Insert Rotation/Keying
Normal
No. of Contacts
17
Endbell Type
Cable Clamp
Contact Mating Life
100
Amperage Rating
13A
Shell Color
Olive Drab
Operating Voltage DC
700
Contacts Supplied
Yes
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Shielding
Yes
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Termination Method
Solder
Service Rating
A
Contact Material
Copper Alloy
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Sealing
IP67
Insert Arrangement
20-29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.