Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 17C 1716 PIN PLUG

  • Mfr # MS3106E2029PWF187

  • Zoro # G007548922


product price: $82.45
/ea
Free Shipping & Returns

Key Features

Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Solder
Connector Style
Plug
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106E2029PWF187
Zoro #
G007548922
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Solder
Connector Style
Plug
Insert Material
Neoprene
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Connector Type
Circular
Sealing
IP67
Rotation Angle
80
Service Rating
A
Shell Color
Olive Drab
No. of Contacts
17
Contact Plating
Silver
Contact Style
Pin
Contact Mating Life
100
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Operating Voltage DC
700
Endbell Type
Cable Clamp
Orientation
Straight
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
W
Contacts Supplied
Yes
Insert Arrangement
20-29
Specification
MIL-DTL-5015
Shielding
Yes
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.