Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 17C 1716 PIN PLUG

  • Mfr # MS3106R2029PW

  • Zoro # G707550003


product price: $73.85
/ea

Key Features

Connector Style
Plug
Contact Size
17#16
Contact Material
Copper Alloy
Connector Type
Circular
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106R2029PW
Zoro #
G707550003
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Connector Style
Plug
Contact Material
Copper Alloy
Connector Type
Circular
Shell Color
Olive Drab
Termination Method
Solder
Insert Arrangement
20-29
Service Rating
A
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Orientation
Straight
Amperage Rating
13A
Operating Voltage DC
700
Contact Style
Pin
Specification
MIL-DTL-5015
Shell Plating
Olive Drab Cadmium
Shielding
Yes
No. of Contacts
17
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Rotation Angle
80
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
W
Contact Plating
Silver
Mounting Type
Cable
Sealing
IP67
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.