Zoro Homepage

ER 17C 1716 PIN RECP

  • Mfr # CA3100F2029PF80

  • Zoro # G707553639


product price: $89.89
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Termination Method
Crimp
Contact Style
Pin
No. of Contacts
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100F2029PF80
Zoro #
G707553639
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Termination Method
Crimp
Contact Style
Pin
No. of Contacts
17
Connector Type
Connector Circular
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Insert Arrangement
20-29
Operating Voltage DC
700
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.