Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 17C 1716 PIN RECP

  • Mfr # CT12029PS

  • Zoro # G807553577


product price: $48.99
/ea

Key Features

Connector Type
Circular
Grommet & Seals Material
Silicone
Contacts Supplied
Yes
Mounting Type
Cable
No. of Contacts
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT12029PS
Zoro #
G807553577
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Connector Type
Circular
Grommet & Seals Material
Silicone
Contacts Supplied
Yes
Mounting Type
Cable
No. of Contacts
17
Sealing
No
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Amperage Rating
13A
Shielding
Yes
Service Rating
A
Shell Color
Olive Drab
Insert Arrangement
20-29
Contact Material
Copper Alloy
Connector Style
Receptacle
Contact Style
Pin
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Termination Method
Solder
Contact Mating Life
2000
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.