Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 17C 1716 PIN RECP

  • Mfr # CT12029PZS

  • Zoro # G107553369


product price: $47.59
/ea

Key Features

No. of Contacts
17
Termination Method
Solder
Insert Material
Neoprene
Service Rating
A
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT12029PZS
Zoro #
G107553369
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

No. of Contacts
17
Termination Method
Solder
Insert Material
Neoprene
Service Rating
A
Contacts Supplied
Yes
Insert Arrangement
20-29
Connector Style
Receptacle
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shielding
Yes
Shell Material
Aluminum Alloy
Contact Style
Pin
Connector Type
Circular
Contact Material
Copper Alloy
Operating Voltage DC
700
Shell Color
Olive Drab
Mounting Type
Cable
Specification
MIL-DTL-5015 Type
Contact Mating Life
2000
Contact Plating
Silver
Grommet & Seals Material
Silicone
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Z
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Sealing
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.