
ER 17C 1716 PIN RECP LINE
Mfr # CA3101F2029PF80
Zoro # G007553391
product price: $91.39
/ea
Free Shipping & Returns
Key Features
Amperage Rating
13A
Termination Method
Crimp
No. of Contacts
17
Insert Material
Neoprene
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3101F2029PF80
Zoro #
G007553391
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
17#16
Details
Amperage Rating
13A
Termination Method
Crimp
No. of Contacts
17
Insert Material
Neoprene
Contact Style
Pin
Connector Type
Connector Circular
Operating Voltage DC
700
Connector Style
Receptacle
Specification
MIL-DTL-5015 Type
Insert Arrangement
20-29
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.