Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 17C 1716 PIN RECP LINE

  • Mfr # CT1FA2029PS

  • Zoro # G207553566


product price: $82.45
/ea
Free Shipping & Returns

Key Features

Termination Method
Solder
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Service Rating
A
No. of Contacts
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT1FA2029PS
Zoro #
G207553566
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Termination Method
Solder
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Service Rating
A
No. of Contacts
17
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Color
Olive Drab
Contacts Supplied
Yes
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Contact Plating
Silver
Sealing
No
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015 Type
Contact Mating Life
2000
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Connector Type
Circular
Insert Arrangement
20-29
Contact Style
Pin
Amperage Rating
13A
Shielding
Yes
Connector Style
Receptacle
Grommet & Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.