Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 17C 1716 PIN RECP

  • Mfr # MS3100E2029PZ

  • Zoro # G607553234


product price: $73.19
/ea

Key Features

Shielding
Yes
Insert Arrangement
20-29
Contact Style
Pin
Rotation Angle
280
Contact Size
17#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3100E2029PZ
Zoro #
G607553234
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Shielding
Yes
Insert Arrangement
20-29
Contact Style
Pin
Rotation Angle
280
Endbell Type
Cable Clamp
Contact Mating Life
100
Service Rating
A
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Amperage Rating
13A
Orientation
Straight
Specification
MIL-DTL-5015
Operating Voltage DC
700
Insert Rotation/Keying
Z
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Connector Style
Receptacle
Termination Method
Solder
Sealing
IP67
Shell Material
Aluminum Alloy
No. of Contacts
17
Mounting Type
Wall - Front Mount - Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.