
ER 17C 1716 PIN RECP WALL
Mfr # CA3100E2029PF42
Zoro # G507553365
product price: $46.25
/eaKey Features
Contact Style
Pin
Termination Method
Solder
Mounting Type
Wall Mount
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3100E2029PF42
Zoro #
G507553365
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
17#16
Details
Contact Style
Pin
Termination Method
Solder
Mounting Type
Wall Mount
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Operating Voltage DC
700
No. of Contacts
17
Amperage Rating
13A
Insert Material
Neoprene
Insert Arrangement
20-29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.