Zoro Homepage

ER 17C 1716 PIN RECP WALL

  • Mfr # CA3100E2029PF42F80A176

  • Zoro # G807553379


product price: $56.35
/ea

Key Features

Contact Style
Pin
Operating Voltage DC
700
No. of Contacts
17
Connector Style
Receptacle
Insert Arrangement
20-29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2029PF42F80A176
Zoro #
G807553379
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Contact Style
Pin
Operating Voltage DC
700
No. of Contacts
17
Connector Style
Receptacle
Insert Arrangement
20-29
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Mounting Type
Wall Mount
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.