Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 17C 1716 PIN RECP WALL

  • Mfr # MS3100E2029PW

  • Zoro # G107553703


product price: $73.19
/ea

Key Features

Insert Arrangement
20-29
Contact Style
Pin
Specification
MIL-DTL-5015
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3100E2029PW
Zoro #
G107553703
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Insert Arrangement
20-29
Contact Style
Pin
Specification
MIL-DTL-5015
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Insert Rotation/Keying
W
Service Rating
A
Contacts Supplied
Yes
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Neoprene
Connector Type
Circular
Contact Material
Copper Alloy
Shielding
Yes
Orientation
Straight
No. of Contacts
17
Shell Material
Aluminum Alloy
Contact Plating
Silver
Sealing
IP67
Contact Mating Life
100
Rotation Angle
80
Mounting Type
Wall - Front Mount - Thru Holes
Termination Method
Solder
Endbell Type
Cable Clamp
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.