Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 17C 1716 PIN RECP WALL

  • Mfr # MS3100F2029PW

  • Zoro # G407553724


product price: $73.19
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Insert Material
Neoprene
Contact Mating Life
500
Specification
MIL-DTL-5015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3100F2029PW
Zoro #
G407553724
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Insert Material
Neoprene
Contact Mating Life
500
Specification
MIL-DTL-5015
Connector Style
Receptacle
Shell Color
Olive Drab
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
Mounting Type
Wall - Front Mount - Thru Holes
No. of Contacts
17
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Rotation Angle
80
Termination Method
Solder
Shielding
Yes
Contact Style
Pin
Grommet & Seals Material
Neoprene
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Service Rating
A
Contact Plating
Silver
Insert Rotation/Keying
W
Amperage Rating
13A
Sealing
IP67
Insert Arrangement
20-29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.