Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 17C 1716 SKT PLUG

  • Mfr # CT62029S0

  • Zoro # G007499262


product price: $35.85
/ea

Key Features

Shell Material
Aluminum Alloy
Service Rating
A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Color
Olive Drab
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT62029S0
Zoro #
G007499262
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Shell Material
Aluminum Alloy
Service Rating
A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Color
Olive Drab
Shielding
Yes
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Contact Plating
Silver
Amperage Rating
13A
Insert Arrangement
20-29
Grommet & Seals Material
Silicone
Mounting Type
Cable
No. of Contacts
17
Contact Style
Pin
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Operating Voltage DC
700
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Contact Mating Life
2000
Contacts Supplied
No
Insert Rotation/Keying
Normal
Sealing
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.