Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 17C 1716 SKT PLUG

  • Mfr # CT62029SS

  • Zoro # G207499307


product price: $74.79
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Contact Style
Pin
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT62029SS
Zoro #
G207499307
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Contact Style
Pin
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Connector Type
Circular
No. of Contacts
17
Operating Voltage DC
700
Contact Mating Life
2000
Grommet & Seals Material
Silicone
Shielding
Yes
Connector Style
Plug
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
Insert Arrangement
20-29
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
A
Insert Rotation/Keying
Normal
Contact Plating
Silver
Shell Color
Olive Drab
Termination Method
Solder
Sealing
No
Contacts Supplied
Yes
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.