Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 17C 1716 SKT PLUG

  • Mfr # CT6E2029SCA34

  • Zoro # G407499091


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Amperage Rating
13A
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Connector Style
Plug
Specification
MIL-DTL-5015 Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6E2029SCA34
Zoro #
G407499091
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Amperage Rating
13A
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Connector Style
Plug
Specification
MIL-DTL-5015 Type
Termination Method
Crimp
Insert Arrangement
20-29
Shell Color
Silver
Contact Style
Pin
Connector Type
Circular
Contact Mating Life
2000
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Shielding
Yes
Service Rating
A
Sealing
No
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Plating
Silver
Insert Rotation/Keying
Normal
Mounting Type
Cable
No. of Contacts
17
Grommet & Seals Material
Silicone
Operating Voltage DC
700
Insert Material
Neoprene
Shell Plating
Bright Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.