Zoro Homepage

ER 17C 1716 SKT RECP BOX

  • Mfr # CA3102E2029S

  • Zoro # G507494279


product price: $54.15
/ea

Key Features

Contact Style
Pin
Connector Style
Receptacle
Operating Voltage DC
700
Amperage Rating
13A
Contact Size
17#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2029S
Zoro #
G507494279
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Contact Style
Pin
Connector Style
Receptacle
Operating Voltage DC
700
Amperage Rating
13A
No. of Contacts
17
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Connector Type
Connector Circular
Insert Arrangement
20-29
Termination Method
Solder
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.