
ER 17C 1716 SKT RECP BOX
Mfr # CA3102E2029SA176
Zoro # G407494317
product price: $53.69
/eaKey Features
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Amperage Rating
13A
Termination Method
Solder
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E2029SA176
Zoro #
G407494317
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
17#16
Details
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Amperage Rating
13A
Termination Method
Solder
Insert Material
Neoprene
Contact Style
Pin
Insert Arrangement
20-29
Connector Style
Receptacle
Mounting Type
Box Mount
No. of Contacts
17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.