Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 17C 1716 SKT RECP BOX

  • Mfr # CT22029SS

  • Zoro # G507494699


product price: $59.39
/ea

Key Features

Contact Size
17#16
Shell Material
Aluminum Alloy
Grommet & Seals Material
Silicone
Contact Mating Life
2000
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT22029SS
Zoro #
G507494699
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Shell Material
Aluminum Alloy
Grommet & Seals Material
Silicone
Contact Mating Life
2000
Service Rating
A
Shielding
Yes
Specification
MIL-DTL-5015 Type
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
No. of Contacts
17
Termination Method
Solder
Operating Voltage DC
700
Shell Color
Olive Drab
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Type
Circular
Amperage Rating
13A
Sealing
No
Insert Arrangement
20-29
Contact Style
Pin
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Mounting Type
Box Mount
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.