Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 17C 1716 SKT RECP BOX

  • Mfr # CT22029SZS

  • Zoro # G707494680


product price: $53.99
/ea

Key Features

Grommet & Seals Material
Silicone
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Size
17#16
Connector Style
Receptacle
Mounting Type
Box Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT22029SZS
Zoro #
G707494680
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Grommet & Seals Material
Silicone
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Style
Receptacle
Mounting Type
Box Mount
Contacts Supplied
Yes
No. of Contacts
17
Amperage Rating
13A
Sealing
No
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Shielding
Yes
Contact Mating Life
2000
Shell Color
Olive Drab
Contact Plating
Silver
Operating Voltage DC
700
Insert Material
Neoprene
Contact Material
Copper Alloy
Termination Method
Solder
Insert Rotation/Keying
Z
Specification
MIL-DTL-5015 Type
Shell Material
Aluminum Alloy
Insert Arrangement
20-29
Service Rating
A
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.