Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 17C 1716 SKT RECP

  • Mfr # CT22029S0

  • Zoro # G307494370


product price: $22.65
/ea

Key Features

Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Sealing
No
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT22029S0
Zoro #
G307494370
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Sealing
No
Shell Color
Olive Drab
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Service Rating
A
Specification
MIL-DTL-5015 Type
Mounting Type
Box Mount
Grommet & Seals Material
Silicone
No. of Contacts
17
Amperage Rating
13A
Shielding
Yes
Connector Type
Circular
Contacts Supplied
No
Insert Arrangement
20-29
Contact Style
Pin
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage DC
700
Insert Rotation/Keying
Normal
Contact Plating
Silver
Contact Mating Life
2000
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.