Zoro Homepage

ER 17C 1716 SKT RECP LINE

  • Mfr # CA3101E2029SWF42

  • Zoro # G207494593


product price: $68.75
/ea

Key Features

Insert Material
Neoprene
Mounting Type
In-line Cable
Contact Size
17#16
Termination Method
Solder
No. of Contacts
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E2029SWF42
Zoro #
G207494593
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Insert Material
Neoprene
Mounting Type
In-line Cable
Termination Method
Solder
No. of Contacts
17
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Connector Style
Receptacle
Operating Voltage DC
700
Contact Style
Pin
Insert Arrangement
20-29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.