
ER 17C 1716 SKT RECP LINE
Mfr # CA3101R2029SF80A95F42
Zoro # G507494446
product price: $62.39
/eaKey Features
Contact Style
Pin
Connector Style
Receptacle
No. of Contacts
17
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA3101R2029SF80A95F42
Zoro #
G507494446
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
17#16
Details
Contact Style
Pin
Connector Style
Receptacle
No. of Contacts
17
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Amperage Rating
13A
Mounting Type
In-line Cable
Insert Arrangement
20-29
Operating Voltage DC
700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.