
ER 19C 1916 PIN PLUG
Mfr # CA3106E20A48PF80F42
Zoro # G907550223
product price: $68.99
/eaKey Features
Insert Arrangement
20A48
No. of Contacts
19
Connector Style
Plug
Contact Size
19#15
Mounting Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E20A48PF80F42
Zoro #
G907550223
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
19#15
Details
Insert Arrangement
20A48
No. of Contacts
19
Connector Style
Plug
Mounting Type
Cable
Insert Material
Neoprene
Amperage Rating
22A
Operating Voltage DC
250
Operating Voltage AC V RMS Max
200
Contact Style
Pin
Termination Method
Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.