Zoro Homepage

ER 19C 1916 PIN PLUG

  • Mfr # CA3106E20A48PX

  • Zoro # G207550176


product price: $77.55
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
Operating Voltage AC V RMS Max
200
Insert Arrangement
20A48
No. of Contacts
19
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E20A48PX
Zoro #
G207550176
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Connector Style
Plug
Operating Voltage AC V RMS Max
200
Insert Arrangement
20A48
No. of Contacts
19
Mounting Type
Cable
Termination Method
Solder
Contact Style
Pin
Amperage Rating
22A
Insert Material
Neoprene
Operating Voltage DC
250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.