
ER 19C 1916 PIN PLUG
Mfr # CA3106F20A48P
Zoro # G507549849
product price: $74.35
/eaKey Features
No. of Contacts
19
Termination Method
Solder
Contact Style
Pin
Connector Style
Plug
Mounting Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106F20A48P
Zoro #
G507549849
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
19#15
Details
No. of Contacts
19
Termination Method
Solder
Contact Style
Pin
Connector Style
Plug
Mounting Type
Cable
Amperage Rating
22A
Insert Material
Neoprene
Operating Voltage DC
250
Insert Arrangement
20A48
Operating Voltage AC V RMS Max
200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.