
ER 19C 1916 PIN PLUG
Mfr # CA3106F20A48PF42
Zoro # G007549868
product price: $51.19
/eaKey Features
Operating Voltage DC
250
Insert Arrangement
20A48
Operating Voltage AC V RMS Max
200
Amperage Rating
22A
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106F20A48PF42
Zoro #
G007549868
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
19#15
Details
Operating Voltage DC
250
Insert Arrangement
20A48
Operating Voltage AC V RMS Max
200
Amperage Rating
22A
Connector Style
Plug
Termination Method
Solder
Contact Style
Pin
Insert Material
Neoprene
No. of Contacts
19
Mounting Type
Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.