Zoro Homepage

ER 19C 1916 PIN PLUG

  • Mfr # CT6F20A48PS

  • Zoro # G507550111


product price: $78.35
/ea
Free Shipping & Returns

Key Features

Termination Method
Solder
Mounting Type
Cable
Amperage Rating
22A
Insert Arrangement
20A48
Operating Voltage DC
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6F20A48PS
Zoro #
G507550111
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Termination Method
Solder
Mounting Type
Cable
Amperage Rating
22A
Insert Arrangement
20A48
Operating Voltage DC
250
Connector Style
Plug
Operating Voltage AC V RMS Max
200
Contact Style
Pin
No. of Contacts
19
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.