Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 19C 1916 PIN PLUG

  • Mfr # CT6TA2214PCAU

  • Zoro # G807550019


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Circular
No. of Contacts
19
Shell Material
Aluminum Alloy
Shielding
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6TA2214PCAU
Zoro #
G807550019
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Connector Type
Circular
No. of Contacts
19
Shell Material
Aluminum Alloy
Shielding
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Silicone
Operating Voltage DC
700
Termination Method
Crimp
Mounting Type
Cable
Insert Material
Neoprene
Sealing
No
Amperage Rating
13A
Contact Mating Life
2000
Contact Material
Copper Alloy
Contact Plating
Gold
Service Rating
A
Contact Style
Pin
Insert Arrangement
22-14
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015 Type
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Contacts Supplied
Yes
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.