Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 19C 1916 PIN PLUG RTANG

  • Mfr # MS3108E2214PW

  • Zoro # G607550158


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Contact Plating
Silver
Contact Mating Life
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3108E2214PW
Zoro #
G607550158
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Contact Plating
Silver
Contact Mating Life
100
Shell Plating
Olive Drab Cadmium
Insert Arrangement
22-14
Specification
MIL-DTL-5015
No. of Contacts
19
Contacts Supplied
Yes
Connector Type
Circular
Shell Material
Aluminum Alloy
Sealing
IP67
Rotation Angle
80
Shell Color
Olive Drab
Endbell Type
Cable Clamp
Service Rating
A
Amperage Rating
13A
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Contact Style
Pin
Contact Material
Copper Alloy
Orientation
Right Angle
Insert Rotation/Keying
W
Operating Voltage DC
700
Connector Style
Plug
Termination Method
Solder
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.