
ER 19C 1916 PIN RECP BOX
Mfr # CA3102E2214P
Zoro # G307553398
product price: $44.49
/eaKey Features
Operating Voltage AC V RMS Max
500
No. of Contacts
19
Contact Style
Pin
Connector Type
Connector Circular
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E2214P
Zoro #
G307553398
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
19#16
Details
Operating Voltage AC V RMS Max
500
No. of Contacts
19
Contact Style
Pin
Connector Type
Connector Circular
Connector Style
Receptacle
Amperage Rating
13A
Specification
MIL-DTL-5015 Type
Operating Voltage DC
700
Insert Arrangement
22-14
Insert Material
Neoprene
Termination Method
Solder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.