Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 19C 1916 PIN RECP BOX

  • Mfr # CT22214PC

  • Zoro # G807553690


product price: $64.25
/ea

Key Features

Mounting Type
Box Mount
Amperage Rating
13A
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT22214PC
Zoro #
G807553690
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Mounting Type
Box Mount
Amperage Rating
13A
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Contact Material
Copper Alloy
Connector Style
Receptacle
Sealing
No
Connector Type
Circular
Insert Material
Neoprene
Insert Arrangement
22-14
Grommet & Seals Material
Silicone
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal
Specification
MIL-DTL-5015 Type
Termination Method
Crimp
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Contact Mating Life
2000
Service Rating
A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
19
Contact Plating
Silver
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.