Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 19C 1916 PIN RECP BOX

  • Mfr # CT22214PH

  • Zoro # G707553677


product price: $37.65
/ea

Key Features

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage DC
700
No. of Contacts
19
Shielding
Yes
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT22214PH
Zoro #
G707553677
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage DC
700
No. of Contacts
19
Shielding
Yes
Insert Rotation/Keying
Normal
Insert Arrangement
22-14
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Connector Type
Circular
Contact Mating Life
2000
Contact Plating
Silver
Connector Style
Receptacle
Termination Method
Solder
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Grommet & Seals Material
Silicone
Contact Material
Copper Alloy
Contacts Supplied
Yes
Sealing
No
Amperage Rating
13A
Service Rating
A
Mounting Type
Box Mount
Contact Style
Pin
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.