
ER 19C 1916 PIN RECP
Mfr # CA3102E20A48PX
Zoro # G807553294
product price: $36.39
/eaKey Features
Contact Style
Pin
Insert Arrangement
20A48
Termination Method
Solder
Operating Voltage DC
250
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E20A48PX
Zoro #
G807553294
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
19#15
Details
Contact Style
Pin
Insert Arrangement
20A48
Termination Method
Solder
Operating Voltage DC
250
Insert Material
Neoprene
Mounting Type
Box Mount
Amperage Rating
22A
Connector Style
Receptacle
No. of Contacts
19
Operating Voltage AC V RMS Max
200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.