Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 19C 1916 PIN RECP

  • Mfr # CT220A48PS

  • Zoro # G807553362


product price: $36.19
/ea

Key Features

Service Rating
I
Contact Material
Copper Alloy
Contact Mating Life
2000
Shell Plating
Olive Drab Cadmium
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT220A48PS
Zoro #
G807553362
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Service Rating
I
Contact Material
Copper Alloy
Contact Mating Life
2000
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Insert Rotation/Keying
Normal
Connector Style
Receptacle
Grommet & Seals Material
Silicone
Insert Arrangement
20A48
No. of Contacts
19
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Connector Type
Circular
Contact Style
Pin
Mounting Type
Box Mount
Operating Voltage DC
250
Operating Voltage AC V RMS Max
200
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Amperage Rating
22A
Termination Method
Solder
Sealing
No
Contact Plating
Silver
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.