Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 19C 1916 PIN RECP LINE

  • Mfr # CA3101R2214PF42

  • Zoro # G807551276


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Termination Method
Solder
Contact Style
Pin
Connector Style
Receptacle
No. of Contacts
19
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101R2214PF42
Zoro #
G807551276
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Termination Method
Solder
Contact Style
Pin
Connector Style
Receptacle
No. of Contacts
19
Operating Voltage DC
700
Amperage Rating
13A
Mounting Type
In-line Cable
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Insert Arrangement
22-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.