
ER 19C 1916 PIN RECP WALL
Mfr # CA3100E20A48P
Zoro # G507551637
product price: $70.49
/eaKey Features
Contact Size
19#15
Amperage Rating
22A
Insert Material
Neoprene
Operating Voltage DC
250
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3100E20A48P
Zoro #
G507551637
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
19#15
Details
Amperage Rating
22A
Insert Material
Neoprene
Operating Voltage DC
250
Contact Style
Pin
No. of Contacts
19
Insert Arrangement
20A48
Termination Method
Solder
Operating Voltage AC V RMS Max
200
Connector Style
Receptacle
Mounting Type
Wall Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.