Zoro Homepage

ER 19C 1916 PIN RECP WALL

  • Mfr # CA3100E20A48PF42

  • Zoro # G907551633


product price: $43.65
/ea

Key Features

Contact Style
Pin
Contact Size
19#15
Operating Voltage DC
250
Termination Method
Solder
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E20A48PF42
Zoro #
G907551633
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Contact Style
Pin
Operating Voltage DC
250
Termination Method
Solder
Connector Style
Receptacle
Mounting Type
Wall Mount
Insert Arrangement
20A48
No. of Contacts
19
Amperage Rating
22A
Operating Voltage AC V RMS Max
200
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.