Zoro Homepage

ER 1C 18 SKT RECP BOX

  • Mfr # CA3102E187S

  • Zoro # G207495583


product price: $129.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
1
Insert Arrangement
18-7
Termination Method
Solder
Amperage Rating
46A
Contact Size
1#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E187S
Zoro #
G207495583
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#8

Details

No. of Contacts
1
Insert Arrangement
18-7
Termination Method
Solder
Amperage Rating
46A
Mounting Type
Box Mount
Insert Material
Neoprene
Operating Voltage AC V RMS Max
1750
Contact Style
Socket
Connector Style
Receptacle
Operating Voltage DC
2450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.