Zoro Homepage

ER 1C 18 SKT RECP BOX

  • Mfr # CA3102R187SF80

  • Zoro # G107495614


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
1750
Insert Arrangement
18-7
Mounting Type
Box Mount
No. of Contacts
1
Amperage Rating
46A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102R187SF80
Zoro #
G107495614
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#8

Details

Operating Voltage AC V RMS Max
1750
Insert Arrangement
18-7
Mounting Type
Box Mount
No. of Contacts
1
Amperage Rating
46A
Termination Method
Crimp
Insert Material
Neoprene
Contact Style
Socket
Operating Voltage DC
2450
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.