Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 1C 18 SKT RECP

  • Mfr # CT2187SS

  • Zoro # G307495513


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
18-7
Shell Color
Olive Drab
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contacts Supplied
Yes
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT2187SS
Zoro #
G307495513
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#8

Details

Insert Arrangement
18-7
Shell Color
Olive Drab
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contacts Supplied
Yes
Shielding
Yes
Connector Style
Receptacle
Mounting Type
Box Mount
Operating Voltage DC
2450
Termination Method
Solder
Contact Material
Copper Alloy
Amperage Rating
46A
Operating Voltage AC V RMS Max
1750
Insert Material
Neoprene
Contact Style
Socket
Sealing
No
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
No. of Contacts
1
Service Rating
A
Contact Mating Life
2000
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.