Zoro Homepage

ER 1C 18 SKT RECP RoHS

  • Mfr # CAR3102E187S

  • Zoro # G307495377


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
1750
Amperage Rating
46A
Termination Method
Solder
Connector Style
Receptacle
Contact Size
1#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAR3102E187S
Zoro #
G307495377
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#8

Details

Operating Voltage AC V RMS Max
1750
Amperage Rating
46A
Termination Method
Solder
Connector Style
Receptacle
Insert Arrangement
18-7
Mounting Type
Box Mount
Insert Material
Neoprene
Contact Style
Socket
Operating Voltage DC
2450
No. of Contacts
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.