Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 22C 1816 412 SKT PLUG

  • Mfr # CA3106E2811SF42F80F0

  • Zoro # G407504030


product price: $45.85
/ea

Key Features

Contact Style
Pin
Contact Size
18#16, 4#12
Amperage Rating
13A & 23A
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E2811SF42F80F0
Zoro #
G407504030
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#16, 4#12

Details

Contact Style
Pin
Amperage Rating
13A & 23A
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Mounting Type
Cable
Insert Arrangement
28-11
Operating Voltage DC
700
No. of Contacts
22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.