Zoro Homepage

ER 22C 1816 412 SKT PLUG

  • Mfr # CA3106E2811SF80F42

  • Zoro # G407504061


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
500
No. of Contacts
22
Specification
MIL-DTL-5015 Type
Amperage Rating
13A & 23A
Contact Size
18#16, 4#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E2811SF80F42
Zoro #
G407504061
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#16, 4#12

Details

Operating Voltage AC V RMS Max
500
No. of Contacts
22
Specification
MIL-DTL-5015 Type
Amperage Rating
13A & 23A
Insert Arrangement
28-11
Connector Type
Connector Circular
Insert Material
Neoprene
Termination Method
Crimp
Connector Style
Plug
Operating Voltage DC
700
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.